80% AFUE - 72,000 BTU - Horizontal/Upflow - Furnace
J801X Series 80% AFUE - 72,000 BTU - Horizontal/Upflow - Furnace
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- FER compliant
- 80% AFUE
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Fully convertible to either natural gas or liquid propane
- Aluminized steel heat exchangers
- Available in upflow, horizontal right, horizontal left and downflow
- Silicon nitride igniters
- 100% fired and tested
- Certified to achieve ENERGY STAR® cabinet air leakage requirement of less than or equal to 2%
Specifications
- AFUE:
- 80.00 %
- AMP:
- 8.8
- Application:
- Residential
- BTU:
- 72000
- BTU Heat Rating:
- 57600 Btu/h
- Blower Type:
- ECM Constant Torque
- Coating:
- Aluminum
- Collection:
- J801X Series
- Communicating:
- Non-Communicating
- Condensing:
- No
- Configuration:
- Horizontal Left, Horizontal Right, Upflow
- Depth:
- 28 in
- ETL Listed:
- Yes
- Emission:
- Low NOx
- Energy Star Compliant:
- No
- Fan Speeds:
- 5
- Flue Size:
- 4
- Fuel Type:
- Natural Gas, Propane
- Gas Valve Stages:
- Single-Stage
- Heat Exchanger Type:
- Aluminized Steel
- Height:
- 34-1/2 in
- Horsepower:
- 3/4 hp
- Ignition System:
- Silicon Nitride
- MBH:
- 72
- Max CFM:
- 2000 cfm
- Phase:
- Single Phase
- Power Source:
- Gas
- Stages:
- Single
- Temperature Range:
- 30 to 60 Deg F
- Tonnage:
- 5 Ton
- UL Listed:
- No
- Vent Type:
- B-Vent
- Volts:
- 115V
- Weight:
- 122 lb
- Width:
- 21 in