80% AFUE - 90,000 BTU - Downflow - Furnace
J801X Series 80% AFUE - 90,000 BTU - Downflow - Furnace
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 100% fired and tested: All units and each component are tested on the manufacturing line
- Low boy height: Easy to apply in low ceiling applications, works well with taller high seer coils, easier to handle and install
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- High static blowers: All models equipped with high static blowers
- 30 second post purge: Increases life of heat exchanger
- Hot surface igniter: Innovative application of a silicon nitride igniter. Utilizes proven Smartlite® technology
- 30 second blower delay at start-up: Assures a warm duct temperature at furnace start-up. Adjustable blower off settings (60, 90, 120 and 180 seconds)
- Tubular primary heat exchanger: Heavy gauge aluminized steel heat exchanger assures a long life
- Flexible category I venting system: May be vented with dedicated venting system or common vented with other category one appliances
- 90 second cooling cycle blower-off delay (TDR): Increases cooling performance
Specifications
- AFUE:
- 80.00 %
- AMP:
- 8.8
- BTU:
- 90000
- BTU Heat Rating:
- 72000 Btu/h
- Blower Type:
- ECM Constant Torque
- Coating:
- Aluminum
- Collection:
- J801X Series
- Condensing:
- No
- Configuration:
- Downflow
- Depth:
- 28 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 5
- Flue Size:
- 4
- Fuel Type:
- Natural Gas, Propane
- Gas Valve Stages:
- Single-Stage
- Heat Exchanger Type:
- Aluminized Steel
- Height:
- 34-1/2 in
- Horsepower:
- 3/4 hp
- Ignition System:
- Silicon Nitride
- MBH:
- 90
- Max CFM:
- 1600 cfm
- Phase:
- Single Phase
- Power Source:
- Gas
- Stages:
- Single
- Temperature Range:
- 35 to 65 Deg F
- Tonnage:
- 4 Ton
- UL Listed:
- No
- Vent Type:
- B-Vent
- Volts:
- 115V
- Weight:
- 118 lb
- Width:
- 17-1/2 in