80.00% AFUE 90000 BTU Downflow Multispeed Single-Stage Furnace
J801X Series 80.00% AFUE 90000 BTU Downflow Multispeed Single-Stage Furnace
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
Specifications
- AFUE:
- 80.00 %
- AMP:
- 8.8
- BTU:
- 90000
- BTU Heat Rating:
- 72000 Btu/h
- Blower Type:
- Multispeed
- Collection:
- J801X Series
- Configuration:
- Downflow
- Depth:
- 28 in
- ETL Listed:
- Yes
- Fuel Type:
- Propane
- Gas Valve Stages:
- Single-Stage
- Heat Exchanger Type:
- Aluminized Steel
- Height:
- 34-1/2 in
- Horsepower:
- 3/4 hp
- Ignition System:
- Silicon Nitride Hot Surface Ignition
- MBH:
- 90
- Phase:
- Single Phase
- Power Source:
- Gas
- Tonnage:
- 4 Ton
- Volts:
- 110V
- Width:
- 17-1/2 in