95% AFUE - 90,000 BTU - Horizontal/Upflow - Furnace
J951X Series 95% AFUE - 90,000 BTU - Horizontal/Upflow - Furnace
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- FER Compliant
- 95% AFUE
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Available in Upflow, Horizontal Right and Horizontal Left
- Silicon nitride igniters
- Aluminized steel primary heat exchanger and stainless steel secondary heat exchanger.
- Single stage and Condensing
- 100% fired and tested
- Certified to achieve Energy Star cabinet air leakage requirement of less than or equal to 2%
- Fully convertible to either natural gas or liquid propane
Specifications
- AFUE:
- 95.00 %
- AMP:
- 12
- BTU:
- 90000
- BTU Heat Rating:
- 81000 Btu/h
- CSA Certified:
- Yes
- Coating:
- Aluminum
- Collection:
- J951X Series
- Communicating:
- Non-Communicating
- Condensing:
- Yes
- Configuration:
- Horizontal, Upflow
- Depth:
- 28 in
- ETL Listed:
- Yes
- Emission:
- Standard NOx
- Energy Star Compliant:
- Yes
- Fan Speeds:
- Multi
- Flue Size:
- 3
- Fuel Type:
- Natural Gas
- Green Product:
- Yes, Energy Star
- Height:
- 34-1/2 in
- Horsepower:
- 3/4 hp
- Ignition System:
- Silicon Nitride
- MBH:
- 90
- Max CFM:
- 2000 cfm
- Phase:
- Single Phase
- Power Source:
- Gas
- Stages:
- Single
- Temperature Range:
- 35 to 65 Deg F
- Tonnage:
- 5 Ton
- UL Listed:
- No
- Volts:
- 115V
- Weight:
- 142 lb
- Width:
- 21 in