95% AFUE - 80,000 BTU - Horizontal Left or Right/Upflow - Variable Speed - Furnace
J952V Series 95% AFUE - 80,000 BTU - Horizontal Left or Right/Upflow - Variable Speed - Furnace
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 100% fired and tested: All units and each component are tested on the manufacturing line
- 30 second blower delay at start-up: Assures a warm duct temperature at furnace start-up. Adjustable blower off settings (60, 90, 120 and 180 seconds)
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Low boy height: Easy to apply in low ceiling applications, works well with taller high seer coils, easier to handle and install
- Flexible category IV venting system: May be vertically or horizontally vented using either a one-pipe or two-pipe system for maximum flexibility in installation
- High static blowers: All models equipped with high static blowers
- Hot surface igniter: Innovative application of a silicon nitride igniter. Utilizes proven Smartlite® technology
- 30 second post purge: Increases life of heat exchanger
- 60 second fixed cooling cycle blower-off delay (TDR) increases cooling performance
- Tubular primary heat exchanger: heavy gauge aluminized steel heat exchanger and stainless steel secondary heat exchanger assures a long life
Specifications
- AFUE:
- 95.00 %
- AMP:
- 9.3
- BTU:
- 80000
- Blower Type:
- Variable Speed
- Coating:
- Aluminum
- Collection:
- J952V Series
- Condensing:
- No
- Configuration:
- Horizontal Left, Horizontal Right, Upflow
- Depth:
- 28 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Fan Speeds:
- Variable
- Fuel Type:
- Natural Gas, Propane
- Green Product:
- Yes, Energy Star
- Height:
- 34-1/2 in
- Horsepower:
- 1/2 hp
- Ignition System:
- Silicon Nitride
- MBH:
- 80
- Max CFM:
- 2000 cfm
- Phase:
- Single Phase
- Power Source:
- Gas
- Stages:
- Two Stage
- UL Listed:
- No
- Volts:
- 115V
- Width:
- 21 in