3000 RPM 120V Motor

You last purchased this on
 
Packard

3000 RPM 120V Motor

This product requires certification to purchase.
Brand image
You last purchased this on
 
Packard

3000 RPM 120V Motor

  • Fast #
  • Part #DIV65102
  • Item #7847955
  • Manufacturer Part #65102
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 5/8" Stack 3000RPM 120V C-Frame Motor
  • Requires Certification

Specifications

AMP:
0.4
Diameter:
1-1/4 in
Length:
3-1/2 in
Product Type:
Motor
RPM:
3000
Type:
P65102
Volts:
120V