Surface Mount Toilet Tissue Holder in Satin Nickel with White
Corona Surface Mount Toilet Tissue Holder in Satin Nickel with White
Frequently Purchased Together
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Corona
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel/White
- Height:
- 2-1/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Surface Mount
- Length:
- 7-1/8 in
- Material:
- Die Cast Zinc
- Mount Type:
- Surface
- Pivoting:
- No
- Width:
- 3-1/8 in