1/4 in. FPT Stainless Steel Adapter
43 Series 1/4 in. FPT Stainless Steel Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Imperial HEX
- Stainless steel option available
- Easy push on force
- No-skive technology offers easy, efficient, and safe production processes
- One piece reduces complexity and leakage path
- Wide range of end configurations
Specifications
- Clean Bagged:
- No
- Collection:
- 43 Series
- End Connection 1:
- Female JIC 37° Flare
- End Connection 2:
- Female JIC 37° Flare
- End Connections:
- Female JIC 37° Flare
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Fitting Type:
- Adapter, Straight
- Length:
- 1-47/50 in
- Material:
- Steel