1/4 x 2-1/4 in. FNPT Stainless Steel Coupling Nipple
70 Series 1/4 x 2-1/4 in. FNPT Stainless Steel Coupling Nipple
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Compressed Air, Low Pressure, Pneumatic
- Clean Bagged:
- No
- Collection:
- 70 Series
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Fitting Type:
- Coupling, Nipple, Straight
- Length:
- 2-1/4 in
- Material:
- Stainless Steel
- Maximum Temperature:
- 250
- Minimum Temperature:
- -40