1 in. Steel Galvanized Pipe Strap
1 in. Steel Galvanized Pipe Strap
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Pipe straps are sold with 1 in copper clad nails part #1664
- Galvanized pipe strap with 1/4 in hex head and self-drilling point
Documents
Specifications
- Coating:
- Galvanized
- Fits Pipe Size:
- 1 in
- Gauge (metal):
- 18 ga
- Height:
- 1-3/10 in
- Length:
- 3-2/5 in
- Material:
- Steel
- Product Type:
- Pipe Strap
- UL Listed:
- No
- Width:
- 1 in