1/2 in. MPT Connection Pressure Balancing Valve
1/2 in. MPT Connection Pressure Balancing Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Must purchase trim kit to complete the unit
- Forged brass body
- Rough-in kit only
- Male thread without stops
- Back-to-back installation capability
- Cartridge ships with trim
Specifications
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Built-in Stops:
- No
- CSA Certified:
- CSA B125.1
- Connection Type:
- MPT
- Depth:
- 6 in
- Faucet Valve Type:
- Pressure Balancing
- Flow Rate:
- 0.5 gpm
- Height:
- 6 in
- IAPMO Listed -:
- No
- Valve Body Material:
- Brass
- Valve Size:
- 1/2 in
- Valve Type:
- Tub & Shower Rough-In Valve
- Weight:
- 1.5 lb