98 MBH Burner Jacket and Trim Kit
98 MBH Burner Jacket and Trim Kit
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- AFUE:
- 88.20 %
- BTU:
- 98000
- Capacity:
- 5.5 gal
- Energy Star Compliant:
- No
- Input (MBH):
- 98 MBH
- Length:
- 18-7/8 in
- Material:
- Cast Iron
- NSF Certified:
- No
- Return Pipe Connection:
- 1-1/4 in
- Supply Pipe Connection Size:
- 1-1/4 in
- UL Listed:
- No