3-1/2 in. Kitchen Soap Dispenser in Stainless Steel

You last purchased this on
 
Pfister

3-1/2 in. Kitchen Soap Dispenser in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pfister

3-1/2 in. Kitchen Soap Dispenser in Stainless Steel

  • Fast #
  • Part #P950259S
  • Item #4411696
  • Manufacturer Part #950-259S
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Brand Model Compatibility:
Sedgwick™ F-529-7SW
CARB OTC LEED Compliant:
No
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
GSA Approved:
No
Height:
3-1/2 in
IAPMO Listed -:
No
Installation Type:
Deck Mount
Number of Holes:
1 Hole
Spout Reach:
3-11/16 in
Spring Loaded:
No
Style:
Transitional