3 in. Extension Split Clamp 2 Piece
3 in. Extension Split Clamp 2 Piece
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Coating:
- Epoxy
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Copper
- FM Approved:
- No
- Fits Pipe Size:
- 3 in
- Material:
- Malleable Iron
- Number of Pieces:
- 2 Piece
- UL Listed:
- No