6 in. Plain Carbon Steel Bolt Pipe Clamp
Fig 580 6 in. Plain Carbon Steel Bolt Pipe Clamp
Frequently Purchased Together
Product Details
- Designed for clamping the caulked joints of underground A.W.W.A. ductile iron water pipes to prevent separation of joints
Documents
Specifications
- Application:
- Ductile Iron Pipe, Underground Pipes, Water Pipe
- Coating:
- Plain
- Collection:
- Fig 580
- FM Approved:
- No
- Fits Pipe Size:
- 6 in
- IAPMO Listed -:
- No
- Material:
- Carbon Steel
- Product Type:
- Bolt Pipe Clamp
- UL Listed:
- No
- Weight:
- 10.50 lb
- Width:
- 14-7/8 in