18 In. Acp™ And Kevlar® Sleeve In Yellow And Black
18 In. Acp™ And Kevlar® Sleeve In Yellow And Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Proprietary ACP Technology and Kevlar® blend provides excellent protection against heat, cuts, lacerations and abrasions
- Fabric can withstand heat up to 600°F to protect arms from minor heat and burn injuries
- Smart-Fit® technology raises the standards for performance knit sleeves offering a unique stretch and recovery to increase overall performance and value compared to traditional rib knits
- Will retain its shape and stretch even after repeated washings
- Form fit from top to bottom so it stays up on the arm making it far less prone to sliding down the arm eliminating the need for Elastic or Velcro top in most applications
- Good washability can be washed in soap and water and can be dry cleaned
- Elasticized plush-top adds comfort and helps keep the sleeve from sliding down the arm
- Exceptional comfort and fit, will fit comfortably over clothing or directly on the arm
- 100% silicone free
Documents
Specifications
- ANSI:
- ANSI A4
- ASTM:
- ASTM F-2992 2015
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow/Black
- Disposable:
- No
- Glove Size:
- 18
- Glove Type:
- Assembly, Automotive Industry, Canning, Glass Handling, Metal Fabrication, Metal Stamping, Painting, Plastics and Molding, Pulp and Paper, Recycling, Sheet Metal Handling
- Length:
- 18 in
- Material:
- ACP™, Kevlar®
- Reusable:
- Yes
- Width:
- 3-1/2 in