Brass Closet Bolt

You last purchased this on
 
Plumbing Products

Brass Closet Bolt

This product requires certification to purchase.
Brand image
You last purchased this on
 
Plumbing Products

Brass Closet Bolt

  • Fast #
  • Part #PC7TLQ
  • Item #7216937
  • Manufacturer Part #C7TLQ
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

CARB OTC LEED Compliant:
No
Diameter:
1/4 in
Length:
2-1/4 in
Material:
Brass