1-1/2 in. x 5 ft. Intake Hose for Hog Pump
1-1/2 in. x 5 ft. Intake Hose for Hog Pump
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Great for pumping out hydrants or tight spaces
- For Hog Pump
Specifications
- Flow Rate:
- 12 gpm
- Length:
- 5 ft
- Material:
- Plastic
- Material Type:
- Polyurethane
- PipeTubing Size:
- 1-1/2 in
- Product Type:
- Intake Hose
- Size:
- 1-1/2 in x 5 in
- UL Listed:
- No
- WaterSense Labeled:
- No