200 psi Inspection Pressure Test Gauge
200 psi Inspection Pressure Test Gauge
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Gauge measures both static and residual water pressure in psi
- It may be attached to any plain or threaded faucet without tools
- Residential inspection pressure gauge in psi
- Fight 3/4" inlet
Specifications
- Diameter:
- 3/4 in
- End Connection 1:
- GHT
- End Connections:
- GHT
- MA Approved -:
- No
- NSF Certified:
- No
- Pressure - High:
- 200
- Pressure - Low:
- 0
- WaterSense Labeled:
- No