25 lb. Cold Weather Bacteria
25 lb. Cold Weather Bacteria
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Used in cold weather climates
- Cold weather bacteria
- Supports biological activity when wastewater temperatures decrease below 50° F
Specifications
- Application:
- Filtration
- MA Approved -:
- No
- Size:
- 25 lb
- WaterSense Labeled:
- No