4-1/2 in. Hydrant Disk
4-1/2 in. Hydrant Disk
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Can be used to warn against unauthorized use or provide contact information
- Unaffected by abuse or severe temperature changes
- Visually identifies hydrant with custom message
- 50 Piece minimum for all custom disks
- Made of durable HDPE
- Call for quantity discounts
- Fits 4" or 4-1/2" hydrant nozzle
- Highly visible graphics are easy to read
Specifications
- Diameter:
- 11 in
- Diameter - Inside 1:
- 5-3/4 in
- Diameter - Outside:
- 11 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4-1/2 in
- Fitting Sizes:
- 4 in x 4-1/2 in
- Fitting Type:
- Reducing
- Lettering:
- OUT OF SERVICE
- MA Approved -:
- No
- Material:
- Plastic
- Material Type:
- HDPE
- Product Type:
- Hydrant Disk
- UL Listed:
- No