4-1/2 in. Hydrant Disk

You last purchased this on
 
Pollardwater

4-1/2 in. Hydrant Disk

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pollardwater

4-1/2 in. Hydrant Disk

  • Fast #
  • Part #POLP68506SPECIAL
  • Item #7625712
  • Manufacturer Part #P68506SPECIAL
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Can be used to warn against unauthorized use or provide contact information
  • Unaffected by abuse or severe temperature changes
  • Visually identifies hydrant with custom message
  • 50 Piece minimum for all custom disks
  • Made of durable HDPE
  • Call for quantity discounts
  • Fits 4" or 4-1/2" hydrant nozzle
  • Highly visible graphics are easy to read
  • Requires Certification

Specifications

ETL Listed:
No
Energy Star Compliant:
No
Fitting Size 1:
4-1/2 in
Fitting Sizes:
4-1/2 in
MA Approved -:
No
Product Type:
Hydrant Disk
UL Listed:
No