Lead Law Compliant 4 MNST X 4 MNPT COUP
Lead Law Compliant 4 MNST X 4 MNPT COUP
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Lead free
- Male x male hex couplings
-
Lead Law Compliant
Specifications
- End Connection 1:
- MNST
- End Connection 2:
- MNPT
- End Connections:
- MNST x MNPT
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Straight
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Type:
- PP67333LF
- WaterSense Labeled:
- No