Style E Meter Seals with 12 in. Copper Wire Bag of 250
Style E Meter Seals with 12 in. Copper Wire Bag of 250
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Flexible four-ply copper wire attached
- Seal off meter bypass's or meter registers to ensure tamper-free activity
Specifications
- Length:
- 12 in
- MA Approved -:
- No
- Material:
- Copper
- Product Type:
- Meter
- WaterSense Labeled:
- No
- Weight:
- 2.5 lb