18 in. Plastic Heavy Duty Grate in Green
18 in. Plastic Heavy Duty Grate in Green
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Commercial
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Diameter:
- 18 in
- Material:
- Plastic
- Material Type:
- HDPE
- Product Type:
- Heavy Duty Grate
- Width:
- 18 in