Plastic Outlet End Cap in Grey
Plastic Outlet End Cap in Grey
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- PL90860
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Material:
- Plastic
- Material Type:
- ABS
- Product Type:
- Outlet End Cap