8 x 18 in. Filter for Effluent Pumps
Zabel A100™ 8 x 18 in. Filter for Effluent Pumps
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI 46
- Application:
- Water Treatment
- Brand Model Compatibility:
- Effluent Pumps
- Collection:
- Zabel A100™
- Flow Rate:
- 5100 gpd
- Length:
- 18 in
- NSF:
- NSF 46
- NSF Certified:
- Yes
- Product Type:
- Filter
- UL Listed:
- No
- Width:
- 8 in