10 ga 2500 ft. Green Tracer Wire

You last purchased this on
 
Presco

10 ga 2500 ft. Green Tracer Wire

This product requires certification to purchase.
Brand image
You last purchased this on
 
Presco

10 ga 2500 ft. Green Tracer Wire

  • Fast #
  • Part #P744130547
  • Item #9341150
  • Manufacturer Part #744130547
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Green Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Flexibility, memory, and feel of copper
  • 43% higher breakload than copper
  • Designed for open-cut, plow-in, and blow-in applications
  • User-friendly and virtually no "Recoil"
  • 30 mil, high-density, HMWPE insulation (HDPE), and direct burial rated
  • Significantly lower in cost with great price stability
  • Tracer wire performance equal to copper
  • Corrosion resistant properties of copper
  • Requires Certification

Documents


Specifications

ASTM:
ASTM B-170, ASTM B-190M, ASTM B-910, ASTM D-1238, ASTM D-1248, ASTM D-1505, ASTM D-1531, ASTM D-1693, ASTM D-257, ASTM D-2951, ASTM D-3418, ASTM D-3895, ASTM D-638, ASTM D-746
Application:
Electrical Markets, Gas, Sewer, Telecommunication, Water
Cable or Wire Type:
Tracer Wire
Color Finish Category:
Greens
Color Finish Name:
Green
Indoor Outdoor:
Outdoor
Length:
2500 ft
Material:
Copper Clad Steel
Product Type:
Tracer Wire
UL Listed:
Yes
Volts:
30V
Weight:
80 lb
Wire Gauge (AWG):
10 ga