8 ga 2500 ft. Green Tracer Wire
8 ga 2500 ft. Green Tracer Wire
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Perfect balance between tensile strength, ductility, and brittleness
- Has up to 7X (or 700%) the break load of copper
- Designed for directional boring or pipe bursting using 1 wire
- Most durable tracer wire on the market
- High-density, HMWPE insulation, and direct burial rated
- Significantly lower in cost with great price stability
- Tracer wire performance equal to copper
- Corrosion resistant properties of copper
Documents
Specifications
- ASTM:
- ASTM B-1010, ASTM B-1010M, ASTM B-170, ASTM D-1238, ASTM D-1248, ASTM D-1505, ASTM D-1531, ASTM D-1693, ASTM D-257, ASTM D-2951, ASTM D-3418, ASTM D-3895, ASTM D-638, ASTM D-746
- Application:
- Electrical Markets, Gas, Sewer, Telecommunication, Water
- Cable or Wire Type:
- Tracer Wire
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Indoor Outdoor:
- Outdoor
- Length:
- 2500 ft
- Material:
- Copper Clad Steel
- Product Type:
- Tracer Wire
- UL Listed:
- Yes
- Volts:
- 30V
- Weight:
- 80 lb
- Wire Gauge (AWG):
- 8 ga