1-1/8 x 6-3/4 in. Black B7 Stud With 2H Nuts
1-1/8 x 6-3/4 in. Black B7 Stud With 2H Nuts
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Grade:
- B7
- Length:
- 6-3/4 in
- Product Type:
- Double Hex Nut, Stud Bolt Kit
- Size:
- 1-1/8 in
- Thread Length:
- 6-3/4