Closed Towel Ring in Oil Rubbed Bronze
Closed Towel Ring in Oil Rubbed Bronze
Frequently Purchased Together
Product Details
- Oil Rubbed Bronze finish
- Traditional design
- All metal construction
- PROFLO faucets carry a consumer limited lifetime warranty.
- This product comes complete with installation, operating, care and maintenance instructions.
- Mounting hardware included
Specifications
- Application:
- Residential
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Diameter:
- 6-1/3 in
- Hardware Included:
- Yes
- MA Approved -:
- No
- Material:
- Metal
- Ring Type:
- Closed
- Type:
- PF67512ORB
- WaterSense Labeled:
- No