0.8 gpf Elongated Two Piece Push Button Toilet in White
Greenlee Series 0.8 gpf Elongated Two Piece Push Button Toilet in White
Product Details
This product includes
PROFLO® Elongated ADA Toilet Bowl in White
Part #PF9803WH
PROFLO® 0.8 gpf Two Piece Toilet Tank in White
Part #PF9812PWH
- Designed for use in a residential application
- Crafted from high-quality vitreous china for long-term durability
- This two-piece toilet combo consists of: PF9803WH (bowl) and PF9812PWH (tank)
- Flush Type: Gravity fed, jetted box rim
- Toilet Bowl Height: 17 in (ADA Compliant bowl)
- Rough-In Dimension: 12 in
- Elongated toilet bowl shape; providing extra room front-to-back
- Flow Rate: 0.8 gpf (WaterSense Certified tank)
- PROFLO toilets carry a limited lifetime warranty on the fixture and 5 years on the parts
- Push button placed on top of the tank lid
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.19.2M
- ASME:
- ASME A112.19.2
- Bowl Height Range:
- 17 in+
- Bowl Shape:
- Elongated
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Greenlee Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 30-1/8 in
- Dual Flush:
- No
- EPA Compliant:
- No
- Flow Rate:
- 0.8 gpf
- Flow Rate Range:
- Less than 1.0 gpf
- Flush Type:
- Gravity
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Type:
- Button
- Height:
- 32 in
- IAPMO Listed -:
- Yes
- MA Approved -:
- Yes
- Material:
- Vitreous China
- Toilet Bowl Depth:
- 26-5/8 in
- Toilet Bowl Height:
- 17 in
- Toilet Bowl Width:
- 9-1/4 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- No
- Toilet Type:
- Two Piece
- Trip Lever Location:
- Top
- Type:
- PFGLC412UHEBWH
- WaterSense Labeled:
- Yes
- Width:
- 16-15/16 in