Undermount Bathroom Sink in White
Norris Undermount Bathroom Sink in White
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- 1.5 in drain connection
- Equipped with an overflow drain
- Constructed from grade A vitreous china
- Overall Sink Size: 20-7/16" x 16"
- This PROFLO sink carries a limited lifetime warranty
- Interior Basin Size: 18-1/14" x 13-2/3"
- Installation type: Undermount
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CSA Certified:
- CSA B45.1-18
- Collection:
- Norris
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Opening:
- 1-1/2 in
- IAPMO Listed -:
- Yes
- Length:
- 20-7/16 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Overflow Included:
- Yes
- Shape:
- Rectangular
- Sink Bowl Size:
- 20-7/16 in x 16 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Vitreous China
- Width:
- 16 in