1.28 gpf Elongated Two Piece Skirted Toilet in White
Pogo 1.28 gpf Elongated Two Piece Skirted Toilet in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
This product includes
PROFLO® Elongated Skirted Toilet Bowl in White
Part #PF3002SWH
PROFLO® 1.28 gpf Toilet Tank in White
Part #PF3012BWH
- Designed for use in a residential application
- Crafted from high-quality vitreous china for long-term durability
- This two-piece toilet combo consists of: PF3002SWH (bowl) and PF3012BWH (tank)
- Flush Type: Gravity fed, jetted box rim
- Toilet Bowl Height: 16-1/2 in (ADA Compliant bowl)
- Rough-In Dimension: 12 in
- Elongated toilet bowl shape; providing extra room front-to-back
- Flow Rate: 1.28 gpf (WaterSense Certified tank)
- PROFLO toilets carry a limited lifetime warranty on the fixture and 5 years on the parts
- Trip lever placed on side of the tank, can be configured to install as left or right hand
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.19.2
- ASME:
- ASME A112.19.2
- Bowl Height Range:
- 16-17 in
- Bowl Shape:
- Elongated
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45
- Collection:
- Pogo
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 27-9/16 in
- Dual Flush:
- No
- EPA Compliant:
- No
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- Height:
- 30-5/16 in
- IAPMO Listed -:
- No
- MA Approved -:
- Yes
- Material:
- Vitreous China
- Toilet Bowl Depth:
- 26-7/8 in
- Toilet Bowl Height:
- 16-1/2 in
- Toilet Bowl Width:
- 14-1/2 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- Yes
- Toilet Seat Shape:
- Elongated
- Toilet Type:
- Two Piece
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Side
- Type:
- PFPOC312SHEUUAWH
- WaterSense Labeled:
- Yes
- Width:
- 14-3/16 in