Two Handle Centerset Bathroom Sink Faucet with Metal Grid Drain in Polished Chrome
This product has been replaced by
Manufacturer Part #PFWSC13475GCP
Two Handle Centerset Bathroom Sink Faucet with Metal Grid Drain in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Faucet body constructed from brass and features a ceramic disc valves
- Flow rate: 0.5 gpm (WaterSense certified)
- Centerset bathroom sink faucet with 4 in. faucet centers
- Water supply connection: 1/2 in. NPSM
- Spout reach: 3-3/4 in
- Maximum deck thickness: 1-3/16 in
- Spout height: 1-1/8 in
- Overall installed height: 4 in
- ADA compliant; cUPC approved
- Includes finish matched pop-up drain assembly
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372-2016, ANSI 61-2020
- ASME:
- ASME A112.18.1-2018
- Application:
- Residential
- Bathroom Faucet Type:
- Centerset
- CARB OTC LEED Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA 61-2020, CSA B125.1-18
- Cartridge Type:
- Ceramic Disc
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Drain Included:
- Yes
- EcoLogo Certified:
- Yes
- Faucet Center Size:
- 4 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 2-13/16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 0.5 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Wristblade
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- MA Approved -:
- Yes
- Maximum Deck Thickness:
- 1-3/16 in
- NSF:
- NSF 372-2016, NSF 61-2020
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 1-1/8 in
- Spout Reach:
- 3-3/4 in
- Spout Swivel:
- 25°
- Spout Type:
- Fixed
- Trim Only:
- No
- WaterSense Labeled:
- Yes
- Width:
- 10-3/4 in