100W 1-Light Medium E-26 Incandescent Antique Pewter Outdoor Pendant
Abbott 100W 1-Light Medium E-26 Incandescent Antique Pewter Outdoor Pendant
Frequently Purchased Together
Product Details
- The hanging lantern makes a distinguished greeting in a portico, over an entry door, or placed along the roof of a porch or veranda
- The classic lines and sweeping details of the lantern design make it ideal for traditional settings
- Clear seeded glass, heavy forged details and curving metal accents hearkens back to a colonial era
- CSA safety listed for use in damp locations
- Includes one medium base lamp
- Uses one medium base bulb, 100-watt max., and is perfectly compatible with a wide variety of bulbs including incandescent, LED, Vintage ST64 and more (all sold separately)
- Measures 8-1/4 in W x 15-1/4 in H
- Antique Pewter finish lends an authentically historic feel
- Includes installation instructions and mounting hardware
- Progress Lighting products are designed for exceptional quality, reliability, and functionality
Specifications
- Application:
- Outdoor
- Collection:
- Abbott
- Color Finish Category:
- Pewter Tones
- Color Finish Name:
- Antique Pewter
- Depth:
- 20-1/4 in
- Glass Type:
- Clear Seeded
- Height:
- 15-1/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Material:
- Die Cast Aluminum
- Number of Lights:
- 1
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 8-1/4 in