75W 1-Light Medium E-26 Incandescent Pendant in Black
Adagio 75W 1-Light Medium E-26 Incandescent Pendant in Black
Frequently Purchased Together
Product Details
- The circular band creates a hidden glow within this shapely fixture
- The one-light mini-pendant works beautifully in an entry vestibule, powder room or in a long line over a kitchen island
- Interlocking angular geometric elements within a curving frame create a pattern play that adds movement to a room’s design
- Compatible with standard wall dimmer
- Measures 12in diameter x 14 5/8in ht.
- Uses one, 75-watt max. medium base bulb including LED equivalent (sold separately)
- A Black frame surrounds sculptural elements in Brushed Silver and Brushed Gold
- The fixtures in the Adagio collection are best suited for Luxe and Modern interiors
- Includes installation instructions and mounting hardware
- Progress Lighting products are designed for exceptional quality, reliability, and functionality
Specifications
- ADA Compliant:
- No
- Application:
- Lighting
- Collection:
- Adagio
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 12 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 80 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern, Luxe
- Material:
- Stainless
- Number of Lights:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 75 W
- Width:
- 12 in