P710017-009 1-60W MED WALL SCONCE
Hobbs P710017-009 1-60W MED WALL SCONCE
Frequently Purchased Together
Product Details
- Combination of crisp geometric forms in classic shapes and materials.
- Elegant beveled glass diffuser.
- Modern traditional styling - commonly referred to as MoTra
- Part of the Design Series Collections offering high style and design.
- Brushed Nickel finish
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Hobbs
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 4-7/8 in
- Diameter:
- 6 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 12 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Urban Industrial, Transitional, Farmhouse
- Material:
- Steel
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Smart Home Enabled:
- No
- Type:
- PP710017009
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 60 W
- Weight:
- 5.1 lb
- Width:
- 6 in