13-5/8 in. 100W 1-Light Outdoor Wall Sconce in Black
Jack 13-5/8 in. 100W 1-Light Outdoor Wall Sconce in Black
Frequently Purchased Together
Product Details
- Rectilinear design.
- Linen glass shade.
- Black finish.
- Dramatic black frame.
Specifications
- ADA Compliant:
- No
- Application:
- Outdoor
- CSA Certified:
- Yes
- Collection:
- Jack
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 6-1/4 in
- Diameter:
- 6 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- White Linen
- Height:
- 13-5/8 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Modern, Craftsman, Transitional
- Material:
- Steel
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 100 W
- Weight:
- 5.76 lb
- Width:
- 6 in