4-Light Ceiling Mount Foyer Light in Brushed Nickel
Tally 4-Light Ceiling Mount Foyer Light in Brushed Nickel
Frequently Purchased Together
Product Details
- Enhances relaxed environments.
- Enhances relaxed environments
- Simplified classic form updated with modern inspiration.
Specifications
- ADA Compliant:
- No
- Application:
- Lighting
- Collection:
- Tally
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Dimmable:
- Yes
- Energy Star Compliant:
- No
- Height:
- 26-1/2 in
- Installation Type:
- Ceiling Mount
- Length:
- 101-1/2 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional, Farmhouse
- Material:
- Steel
- Number of Lights:
- 4
- Power Source:
- Hardwired
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Weight:
- 13.84 lb
- Width:
- 16-3/4 in