55 lb. Cement in Grey
FastSet™ 55 lb. Cement in Grey
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Structural repair; anchoring; grouting; leveling
Documents
Specifications
- ASTM:
- ASTM C-109, ASTM C-1090, ASTM C-1107, ASTM C-143, ASTM C-1437, ASTM C-157, ASTM C-191, ASTM C-672, ASTM C-882, ASTM C-928 Type R3, ASTM C-939
- Application:
- Commercial
- Collection:
- FastSet™
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Material:
- Sand, Cement
- Product Type:
- Cement
- Size:
- 55 lb
- Weight:
- 55 lb