17-3/4 in. 60W 3-Light Candelabra E-12 Base Wall Lantern in Palladian Bronze
Marblehead 17-3/4 in. 60W 3-Light Candelabra E-12 Base Wall Lantern in Palladian Bronze
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Includes all required hardware, template, and instructions for easy installation
- ETL Listed for use in wet locations
- Durable composite resin construction is built to last and offers a clean, polished look
- Coastal Armour is non-corrosive, fade resistant, rust resistant, and carries a 5-year warranty
- Requires 3 60-watt candelabra base bulbs (sold separately)
- Fixture is dimmable when paired with dimming-compatible bulbs
Specifications
- ADA Compliant:
- No
- Collection:
- Marblehead
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Palladian Bronze
- Depth:
- 12 in
- Dimmable:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear Seeded
- Height:
- 17-3/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Material:
- Coastal Armour
- Number of Lights:
- 3
- Origin:
- Global
- UL Listed:
- Suitable for Wet Locations
- Volts:
- 120V
- Watts:
- 60 W
- Weight:
- 6.6 lb
- Width:
- 11 in