40W 5-Light Pendant in Millenia
Ribbons 40W 5-Light Pendant in Millenia
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Includes all required hardware, template, and instructions for easy installation
- ETL Listed for use in damp locations
- Durable steel construction is built to last and offers a clean, polished look
- Can be installed on sloped ceilings
- Fixture height adjusts to accommodate a broad range of ceiling heights
- Requires 5 40-watt G9 bulbs (included)
- Fixture is dimmable when paired with dimming-compatible bulbs
Specifications
- Collection:
- Ribbons
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Millenia
- Dimmable:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Frosted
- Height:
- 17 in
- Installation Type:
- Ceiling Mount
- Light Bulb Shape Code:
- T4
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Contemporary
- Material:
- Steel
- Number of Lights:
- 5
- Origin:
- Global
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 40 W
- Weight:
- 4.4 lb
- Width:
- 17 in