60W 3-Light Semi-Flushmount Ceiling Fixture in Aged Silver Leaf
Bryant 60W 3-Light Semi-Flushmount Ceiling Fixture in Aged Silver Leaf
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Collection:
- Bryant
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Aged Silver
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 16-1/2 in
- Installation Type:
- Dual Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Number of Lights:
- 3
- UL Listed:
- No
- Watts:
- 60 W
- Width:
- 12-1/2 in