60W 4-Light Candelabra E-12 Incandescent Post Lantern in Noir
Westerly 60W 4-Light Candelabra E-12 Incandescent Post Lantern in Noir
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Suited For Outdoor Spaces
- Clear Diffusion of Light
- Modern Style
- Easy to Maintain Finish
- Transitional Versatility
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CE Approved:
- No
- Collection:
- Westerly
- Color Finish Category:
- Blacks
- Color Finish Name:
- Noir
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 21 in
- Installation Type:
- Post Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting, Up Lighting
- Lighting Style:
- Transitional
- Material:
- Aluminum, Iron, Glass
- NSF Certified:
- No
- Number of Lights:
- 4
- Origin:
- Global
- Power Source:
- Electric
- Product Type:
- Lantern, Post
- Smart Home Enabled:
- No
- Style:
- Transitional
- UL Listed:
- Suitable for Wet Locations
- Volts:
- 120V
- Watts:
- 60 W
- Weight:
- 13.4 lb
- Width:
- 9 in