13 Ga White/Blk Dd W/Blk Ntrl Micro Foam

You last purchased this on
 
Radians

13 Ga White/Blk Dd W/Blk Ntrl Micro Foam

This product requires certification to purchase.
Brand image
You last purchased this on
 
Radians

13 Ga White/Blk Dd W/Blk Ntrl Micro Foam

  • Fast #
  • Part #RRWGD106S
  • Item #7733585
  • Manufacturer Part #RWGD106S
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 725 Dtex Yarn.
  • Steel and fiberglass free.
  • 13 gauge white and black nylon shell with Dyneema® Diamond Technology provides cut resistance.
  • ANSI Cut Level A4.
  • Durable and washable for long lasting protection.
  • Seamless cuff design provides a comfortable fit.
  • Radiates heat away to help keep you cool.
  • Black PU palm coating provides excellent abrasion resistance.
  • Tested to EN 388 standards for Abrasion Resistance, Blade Cut, Tear, and Puncture (4 5 4 4).
  • Requires Certification

Documents


Specifications

ANSI:
ANSI Cut Level A4
CE Approved:
No
Coating:
Foam Nitrile
Color Finish Name:
Black, Grey
Disposable:
No
Gauge (metal):
13 ga
Glove Size:
S
Glove Type:
Cut Resistant
Height:
39/100 in
Length:
8-43/50 in
Material:
Yarn
Material Type:
725 Dtex
Origin:
Global
Type:
C5038961453
UL Listed:
No
Weight:
0.1405 lb
Width:
3-47/100 in