Full Brim Aluminum Bracket Adapter for Cap
Full Brim Aluminum Bracket Adapter for Cap
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Full brim visor bracket.
- All Aluminum.
- Cap Adapter.
Specifications
- CE Approved:
- No
- Color Finish Name:
- Black
- Disposable:
- No
- Height:
- 1 in
- Length:
- 10-9/10 in
- Material:
- Aluminum
- Origin:
- Global
- Product Type:
- Accessories
- Reusable:
- No
- UL Listed:
- No
- Weight:
- 0.35 lb
- Width:
- 8-1/10 in