Ghost Cut 3 13g Wht Shell L
Ghost Cut 3 13g Wht Shell L
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Polyurethane palm dip provides protection from abrasion in wet or dry conditions.
- Seamless design provides a comfortable fit.
- 13 gauge High Performance Polyethylene (HPPE) provides cut resistance.
- ANSI Cut Level A2, EN388 Cut Level 2.
- Tested to EN 388 standards for Abrasion Resistance, Blade Cut, Tear, and Puncture ( 4 2 4 2).
Documents
Specifications
- ANSI:
- ANSI Cut Level A2 Abrasion Level 1 Puncture Level 3
- CE Approved:
- Yes
- Coating:
- Polyurethane
- Color Finish Name:
- White
- Disposable:
- No
- Gauge (metal):
- 13 ga
- Glove Size:
- L
- Glove Type:
- Cut Resistant
- Height:
- 2/5 in
- Length:
- 9-7/10 in
- Material:
- Plastic
- Material Type:
- HPPE
- Origin:
- Global
- Type:
- RRWG550L
- UL Listed:
- No
- Weight:
- 0.14 lb
- Width:
- 3-4/5 in