Hppe Hv Cut Level 3 Xl
Hppe Hv Cut Level 3 Xl
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Clear water based PUD coated palm.
- Elastic slip-on cuff.
- Cut level 3, high visibility HPPE shell.
- Meets EN 388:2003 standards for abrasion, cuts, tear and puncture (4 3 4 4).
- Application automotive, food service, maintenance, manufacturing, material handling, Outdoor Activities
- ANSI Cut Level A2.
- Made with FDA accepted material for use in food processing. Compliant with FDA 21 CFR 177.152.
Documents
Specifications
- ANSI:
- ANSI ANSI Cut Level A2
- CE Approved:
- Yes
- Coating:
- Polyurethane
- Color Finish Category:
- Yellows
- Color Finish Name:
- Hi-Viz Yellow
- Disposable:
- No
- Gauge (metal):
- 13 ga
- Glove Size:
- XL
- Glove Type:
- Cut Resistant
- Height:
- 1/2 in
- Length:
- 12 in
- Material:
- Plastic
- Material Type:
- HPPE
- Origin:
- Global
- Type:
- RRWG531XL
- UL Listed:
- No
- Weight:
- 0.43 lb
- Width:
- 5 in