MENS HI-VIZ VEST CUSTOM SC - 3XL HD SURVEYOR SAFETY CLASS 2 CL2 VEST PROOF CODE V130723 FERGUSON LOGO ORANGE XXXLG
MENS HI-VIZ VEST CUSTOM SC - 3XL HD SURVEYOR SAFETY CLASS 2 CL2 VEST PROOF CODE V130723 FERGUSON LOGO ORANGE XXXLG
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI/ISEA 107
- Clothing Size:
- 3X
- Color Finish Name:
- Hi-Viz Orange
- Disposable:
- No
- Gender:
- Unisex
- Material:
- Plastic
- Material Type:
- Polyester
- Origin:
- Global
- Product Type:
- Safety Clothing
- Reusable:
- Yes
- Schedule Class:
- Class 2
- Size:
- 3X
- Type:
- RSV59Z3XL-V130723
- Weight:
- 0.9031 lb